PFERD 42106000 RUBBER DRUM HOLDERS GK 1530/6
Abrasive sleeve holders GK 1020/6
See technical informationReferences
Pferd Tools:GK 1530/6
Rubix:302A0350
Manufacturer :42106000
EAN:4007220146828


Technical specifications
| Type | sleeve support gk 15x30/6 rubber cylindrical 42106000 |
|---|
Product details : PFERD 42106000 RUBBER DRUM HOLDERS GK 1530/6
The abrasive sleeve holders identified by H have a higher hardness allowing a stronger grinding pressure. They are less elastic and are remarkably suitable for grinding edges. Standard performance of abrasive sleeve holders = hardness approx. 6570 Shore A special performance of abrasive sleeve holders H = hardness approx. 80 Shore A
presence of SVHC >0.1% - Substance name : Lead
CAS Number 7439-92-1
Residual content = < 4%
CAS Number 7439-92-1
Residual content = < 4%
Strengths
The grooves allow the extension of the support and the sleeve is perfectly held in place during the work. Quick attachment and removal of the sleeve. The extreme precision of the overlay ensures the correct positioning of the abrasive sleeve on the sleeve holder during the work.
Technical specifications
Attributes
| Type | sleeve support gk 15x30/6 rubber cylindrical 42106000 |
|---|---|
| Rod diameter | 6 mm |
| Diameter | 15 mm |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
- Usually arrives within 14 working days