Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Accessory for sleeve
GARRYSON GBH6030 6MM DRUM SANDER HOLDER
GARRYSON GBH6030 6MM DRUM SANDER HOLDER
ATA Tools Accessory For Sleeve
References
ata garryson:
GBH6030
rubix:
80046973
Technical sheet / Technical file
Product details
Technical specifications
Product details : GARRYSON GBH6030 6MM DRUM SANDER HOLDER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.31
excl. VAT
/
Each
£
24.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 42152120 POLICAP HOLDER PCT KEL 16 X 85 X 6 MM
PFERD PCT 1185 L/6 42152110 POLICAP HOLDER PCT KEL 11 X 85 X 6 MM
ROEBUCK 886491 SPIRABAND HOLDER 45 X 30 MM
PFERD 42152130 POLICAP HOLDER PCT KEL 21 X 85 X 6 MM
PFERD PCT 0515 L/6 42151400 POLICAP HOLDER PCT KEL 5 X 15 X 6 MM
PFERD PCT 1317 G/6 42151215 POLICAP HOLDER PCT WKG 13 X 17 X 6 MM
PFERD 42109000 SPIRAL BAND HOLDER 30MM X 6MM GK3030/6
ROEBUCK 886490 SPIRABAND HOLDER 30 X 30 MM
NORTON 07660705182 15 X 30MM SPIRABAND MANDREL
PFERD 42106000 RUBBER DRUM HOLDERS GK 1530/6
PFERD PCT 1632 L/6 42151420 POLICAP HOLDER PCT KEL 16 X 32 X 6 MM
M6 MANDREL ABR HLDR ATA ROLL ABR HOLDER
PFERD 42102000 SPIRABAND HOLDERS GK1020/6
PFERD ABRASIVE CAP HOLDER PCT 1125 L/6
PFERD PCT 1015 G/3 42150210 POLICAP HOLDER PCT WKG 10 X 15 X 3 MM