PFERD 42107500 RUBBER DRUM HOLDER GK2525/6


Abrasive sleeve holders GK 1020/6

References
pferd tools:42107500
rubix:262A4192
ean:4007220146866
PFERD Rubber drum holder GK 2525/6
brand logo
Technical specifications
TypeCylindrical
See all Specifications

Product details : PFERD 42107500 RUBBER DRUM HOLDER GK2525/6


The abrasive sleeve holders identified by H have a higher hardness allowing a stronger grinding pressure. They are less elastic and are remarkably suitable for grinding edges. Standard performance of abrasive sleeve holders = hardness approx. 6570 Shore A special performance of abrasive sleeve holders H = hardness approx. 80 Shore A

Strengths

The grooves allow the extension of the support and the sleeve is perfectly held in place during the work. Quick attachment and removal of the sleeve. The extreme precision of the overlay ensures the correct positioning of the abrasive sleeve on the sleeve holder during the work.

Technical specifications


Attributes
TypeCylindrical
Rod diameter6 mm
Diameter25 mm
Width25 mm
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
  • Usually arrives within 14 working days