GISS 866465 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G120


Abrasives

References
roebuck:866465
rubix:216A6059
ean:3660338205750
MINI QUICKCHANGE - ZIRCONIUM Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain120
See all Specifications

Product details : GISS 866465 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G120


• Ideal for sanding areas that are difficult to access or for working on very.
small areas..
• Exceptional lifespan in comparison with conventional curtting disc with the same.
diameter..
• Featuring a rapid replacement and locking system, the tool offers a convenient way.
to change the disc.
GISS MINI DISC 50MM G120 TYPE R -ZIRCONIUM

Strengths

Designed for stock removal and blending where access is a problem

Applications

Application include the removal of machining marks on aerospace components and die lines on foundry castings
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Grain120
Type of abrasiveAluminium Zirconia
ApplicationStock Removal
ShapeHigh-Speed Flap Disc
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
  • Usually arrives within 14 working days