Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
Flap Disc
References
flexovit:
63642517991
rubix:
399A7547
ean:
3564650069321
Technical specifications
Diameter
125
mm
Reaming diameter
22
mm
Grain
40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
Strengths
•Fibreglass backing
Flat or conical shape
Extraong life
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22
mm
Grain
40
Type of abrasive
Aluminium Zirconia
Application
Grinding;Finishing;Large Stock Removal
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 8203100934 LIPPRITE FOLDED BUFFS D100
3M 52006 FLAP DISC 769F 125MM 60+ FLAT
ROEBUCK 866855 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G60
GARRYSON GFBZ115080 115X22 IND.ZIRC DISCS
3M 65033 566A FLAP DISC CONICAL 125 X 22MM P40
FLEXOVIT 66254495778 MERCHANDISING FLAP DISC R82B 115X22MM P60 PACK 10
GISS 866478 CERAMIC FLEX QUICK CHANGE DISC 50 MM P80
ROEBUCK 866837 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G60
3M 51472 CUBITRON II FLAP DISC 969F CONICAL 60+ 150MM YF-WEIGHT
3M CUBITRON II 967A FLAP DISC FLAT P60 125MM
3M 51470 CUBITRON II FLAP DISC 969F CONICAL PN 80+ 125MM YF-WEIGHT
3M 65040 566A FLAP DISC FLAT 125 X 22MM P120
30MMX1.6MMA60 PK100 DISC
NORTON 63642502343 FLD FDTF 180X22 R842 NOR P60 VULNZ EU PK10
PFERD FLAP DISCS 115 X 22.23MM DPC 40G 67689042