Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
ATLASSG 78072750541 BRONZE KX663 FLAP DISC 115X22MM P60 PACK 10
ATLASSG 78072750541 BRONZE KX663 FLAP DISC 115X22MM P60 PACK 10
Perflex flap disc
References
flexovit:
78072750541
rubix:
388A8873
Technical specifications
Diameter
115
mm
Reaming diameter
22
mm
Grain
60
Product details
Technical specifications
Product details : ATLASSG 78072750541 BRONZE KX663 FLAP DISC 115X22MM P60 PACK 10
Flexovit Perflex flap discs are the ideal solution for material removal, from deburring to finishing, for different types of metal: they offer fast cutting speed, excellent comfort and a good finish.
Strengths
Optimum material removal rate
Low vibration levels
Constant reduction rate
Perfect price/performance ratio
Applications
Grinding and deburring
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.17
excl. VAT
/
Each
£
14.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 8203100947 LIPPRITE FOLDED BUFFS D100
3M CUBITRON II 967A FLAP DISC CONICAL P60 125MM
3M 51990 FLAP DISC 769F 115MM 40+ FLAT
PFERD 167946 POLIFAN SG PWR STEELOX DISC STL & INOX 180 X 22,23MM Z40
ROEBUCK 866841 ZIRCONIUM CURVED FLAP DISC 125 X 22.23 MM G60
3M CUBITRON II 967A FLAP DISC CONICAL P60 180MM
3M 51472 CUBITRON II FLAP DISC 969F CONICAL 60+ 150MM YF-WEIGHT
NORTON 63642502312 FLD FDTF 115X22 R842 NOR P60 VULNZ EU PK10
KLINGSPOR 322775 SMT 624 ABRASIVE MOP DISC 125 X 22.23MM 222110
NORTON 66261130777 VORTEX RAPID PREP FLAP DISC VERY FINE
NORTON 66254461033 FLAP DISCS FIBRE GLASS QUANTUM R996 125X22 P80 PK10
NORTON 63642502311 VULCAN ZIRCONIA FLAP DISC 115X22MM P40
3M 65042 566A FLAP DISC CONICAL 180 X 22MM P60
3M 52015 FLAP DISC 769F 180MM 60+ CONICAL
NORTON 78072726075 R860 ZIRCONIA FLAP DISC 115 X 22 MM P80 XTREM