ABUS 144/30 COMBINATION PADLOCK RED 30MM


Aluminium combination lock

References
abus:781-6041
rubix:269A3950
brand logo
brand logo
Technical specifications
Material/finishingAluminium
Width30 mm
Diameter5 mm
See all Specifications

Product details : ABUS 144/30 COMBINATION PADLOCK RED 30MM


ABUS ALUMINIUM COMBINATION LOCK WITH RESETTABLE CODE AND PLASTIC ROLLERS
Keyless and hassle-free? With our 144 combination lock for sure!
Depending on the size of the lock, the number code can be set using three or four number wheels and this is easy to do due to the extra-large code dials. The numbers guarantee long-lasting and easy readability since they’re not painted on, but in fact injected into the code dials, therefore making them visible for the long term.

Technologies
• Solid aluminium lock body with anodised coating
• Abrasion-proof plastic number dials for long-lasting readability and high corrosion protection
• 144/30: individually configurable 3-digit combination
• Very good readability of the digits due to contrast between numbers and dial
• Easier to use due to extra-large number dials and no need for a key
• Lightweight
• High recognition value due to vivid colours
• Spring-loaded shackle to set the opening combination more easily

Operation and use
• 144/30: Security for low-value items/goods or where there is a low risk of theft
• May be used to secure luggage, lockers in schools and sports centres, cash boxes, jewellery boxes, cupboards, tool

Technical specifications


Attributes
Material/finishingAluminium
Width30 mm
Diameter5 mm
Interior length26 mm
ColourRed
Thickness13 mm
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
  • Usually arrives within 14 working days