ABUS COMBINATION PADLOCK 190CS/60C


ABUS Combination Padlock

References
abus:190CS/60C
rubix:2520680
ean:4003318515552
brand logo
brand logo
Technical specifications
Width62.5 mm
Diameter11.5 mm
See all Specifications

Product details : ABUS COMBINATION PADLOCK 190CS/60C


Strengths

All new combination mechanism : Improved reliability
Positive code wheel action :Reduces code wheel setting errors
Through hardened steel shackle : Resists hacksaw attacks
Black chrome shackle : For better corrosion resistance
Solid hardened steel jacket : Resists physical attack
4 digit resettable combination : Set your own PIN

Technical specifications


Attributes
Width62.5 mm
Diameter11.5 mm
ColourBlack
Weight693 g
Show UNSPSC/ECL@SS
£ 106.51 excl. VAT
/ Each
£ 127.81 incl. VAT
  • Usually arrives within 14 working days