References
SNR:H30/500H
Rubix:205A3944
EAN:3413521336911
Product details : SNR H30/500H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 500 mm |
|---|---|
| Width | 247 mm |
| Outer diameter | 580 mm |
Show UNSPSC/ECL@SS
£ 5,272.20 excl. VAT
/ Each
£ 6,326.64 incl. VAT
- Usually arrives within 14 working days

