SKF ADAPTOR SLEEVE H 3120


Tapered Adaptor Sleeve H Series

References
skf:H 3120
rubix:104A5262
manufacturer :8236
ean:7316577008992
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Male threadM100x2
Width76 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE H 3120


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight1718 g
Inner diameter90 mm
Male threadM100x2
Width76 mm
Outer diameter142 mm
Show UNSPSC/ECL@SS
£ 151.45 excl. VAT
/ Each
£ 181.74 incl. VAT
  • Usually arrives within 14 working days