References
SNR:H3072H
Rubix:205A3969
EAN:3413520488895
Product details : SNR H3072H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 360 mm |
|---|---|
| Width | 188 mm |
| Outer diameter | 420 mm |
Show UNSPSC/ECL@SS
£ 2,380.29 excl. VAT
/ Each
£ 2,856.35 incl. VAT
- Delivery usually within ( 3 ) days

