Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3134 ACCESSORIES
SNR H3134 ACCESSORIES
SNR - Accessories - H3134
References
snr:
H3134
rubix:
205A3990
ean:
3413520033835
Technical specifications
Inner diameter
170
mm
Width
122
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3134 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
Logistics dimensions (L x W x H)
240
x
240
x
180
mm
Logistic Weight
8620
g
Inner diameter
170
mm
Width
122
mm
Series
h3100
Outer diameter
220
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
297.24
excl. VAT
/
Each
£
356.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H309 ACCESSORIES
PTN 884331 ADAPTER SLEEVE H314
SIEMENS 5SY4316-7 16A MCB MINI CIRCUIT BREAKER
PTN 857576 ADAPTER SLEEVE H3124
FAG ADAPTOR SLEEVE H311
FAG ADAPTOR SLEEVE H2314
SKF SLEEVE ADAPTOR / WITHDRAWAL H313
PTN 857534 ADAPTER SLEEVE H319
FAG H3148X-HG ADAPTOR SLEEVE 191768640000
SKF ADAPTER SLEEVE HE2316
H3138-AKN ADAPTER SLEEVE H 3138
TIMKEN H212 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H208
FAG H3030 ADAPTOR SLEEVE 167309410000
SNR H315E ACCESSORIES