BOSCH 1600A00B8H LITHIUM CHARGER 18V GAL 1880CV 14.4V-18V
Charger
See technical informationSee documentsReferences
Bosch:1600A00B8H
Rubix:8031652
EAN:3165140839334
Documents
Product details : BOSCH 1600A00B8H LITHIUM CHARGER 18V GAL 1880CV 14.4V-18V
Charger GAL 1880 CV; The multi-volt quick charger for all Li-Ion batteries from 14.4 to 18 volts; 50% faster charging of the batteries (compared to AL 1860 CV); Quick-charge mode: 4.0 Ah battery is ready to use with 80% of its capacity after only 25 mins; Active Air Cooling for longer lifetime of the batteries; Convenient cord wrap; Very compact; GAL 1880 CV quick charger (1 600 A00 B8G)
Technical specifications
Attributes
| Type | charger |
|---|
Show UNSPSC/ECL@SS
£ 102.64 excl. VAT
/ Each
£ 123.17 incl. VAT
- Usually arrives within 14 working days