References
Sandvik Coromant:5680084-01
Rubix:1032981
Manufacturer :5764091

Product details : SANDVIK 5680 084-01 BIT 5764091
End cap
Technical specifications
Attributes
| Square drive adapter | hex 1/4' '' |
|---|---|
| Length | 50 mm |
| Weight | 0.006 kg |
| Fixation | torx plus 8ip |
| Standard | ISO 5680 084-01 |
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
- Usually arrives within 14 working days
