References
Bahco:7455-2500
Rubix:2585557
EAN:7314150125173


Technical specifications
| Tightening torque, minimum | 500 N.m |
|---|---|
| Tightening torque, maximum | 2500 N.m |
| Square drive adapter | 1 '' |
Documents
Product details : BAHCO 7455-2500 1IN CLICK TORQUE WRENCH 2500NM
Strengths
•Dual scale N·m/ft.lb
Can be used clockwise
Controlled torque application events to ±4% CW
Clicking system triggers a tactile and audible signal
Fixed square drive head without a ratcheting mechanism for high torque application
All-metal rugged, durable wrench with sealed mechanism
Supplied in three pieces which need to be assembled for use and calibration
Supplied with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Can be used clockwise
Controlled torque application events to ±4% CW
Clicking system triggers a tactile and audible signal
Fixed square drive head without a ratcheting mechanism for high torque application
All-metal rugged, durable wrench with sealed mechanism
Supplied in three pieces which need to be assembled for use and calibration
Supplied with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Technical specifications
Attributes
| Logistic Weight | 25870 g |
|---|---|
| Tightening torque, minimum | 500 N.m |
| Tightening torque, maximum | 2500 N.m |
| Square drive adapter | 1 '' |
| Length | 2756 mm |
| Weight | 24.12 kg |
| Standard | ISO 6789 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 5,311.99 excl. VAT
/ Each
£ 6,374.39 incl. VAT
- Delivery usually within ( 14 ) days