714 Series Angle and torque wrench MANOSKOP®
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 100 N.m |
Square drive adapter | 9x12 '' |
Logistics dimensions (L x W x H) | 70x80x680 mm |
---|---|
Logistic Weight | 1510 g |
Tightening torque, minimum | 10 N.m |
Tightening torque, maximum | 100 N.m |
Square drive adapter | 9x12 '' |
Length | 466 mm |
Weight | 1.085 kg |
Fixation | 9x12 mm |
Usually arrives within 14 working days