Torque wrench TSN SLIPPER
Tightening torque, minimum | 15 N.m |
---|---|
Tightening torque, maximum | 55 N.m |
Square drive adapter | 3/8 '' |
Logistic Weight | 800 g |
---|---|
Tightening torque, minimum | 15 N.m |
Tightening torque, maximum | 55 N.m |
Square drive adapter | 3/8 '' |
Length | 324 mm |
Weight | 0.8 kg |
Fixation | 10 mm |
Type | Torque wrench |
Usually arrives within 14 working days