NSK ADAPTER SLEEVE HE318X

Mounting Sleeve

See technical information
References
NSK:HE318
Rubix:104A9532
EAN:00029176498091
brand logo
Technical specifications
Inner diameter82.55 mm
Male threadm90x2
Width65 mm
See all Specifications

Product details : NSK ADAPTER SLEEVE HE318X


BEARING,SLEEVE,ADAPTOR,IMPERIAL

Technical specifications


Attributes
Inner diameter82.55 mm
Male threadm90x2
Width65 mm
Outer diameter120 mm
Serieshe
Materialmild steel
Weight1.37 kg
Show UNSPSC/ECL@SS
£ 75.34 excl. VAT
/ Each
£ 90.41 incl. VAT
  • Usually arrives within 14 working days