FAG H219 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
Adapter sleeve
See technical informationReferences
FAG:H219
Rubix:238A3266
Manufacturer :0167306740000
EAN:4012801157544

Product details : FAG H219 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x133x133 mm |
|---|---|
| Logistic Weight | 1321 g |
| Inner diameter | 85 mm |
| Male thread | m95x2 |
| Width | 74 mm |
| Outer diameter | 113 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 107.15 excl. VAT
/ Each
£ 128.58 incl. VAT
- Usually arrives within 14 working days
