PTN 857566 ADAPTER SLEEVE H3034

H Sleeve

See technical informationSee documents
References
PTN:H3034
Rubix:218A1471
Manufacturer :857566
EAN:3660338128196
brand logo
Technical specifications
Inner diameter150 mm
Male threadtr380×5
Width101 mm
See all Specifications
Documents

Product details : PTN 857566 ADAPTER SLEEVE H3034


The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.

Technical specifications


Attributes
Inner diameter150 mm
Male threadtr380×5
Width101 mm
Outer diameter200 mm
Seriesh3000
Materialsteel
Weight5.8 kg
Show UNSPSC/ECL@SS
£ 170.05 excl. VAT
/ Each
£ 204.06 incl. VAT
  • Usually arrives within 14 working days