References
FAG:H2307
Rubix:158A1502
Manufacturer :0167307120000
EAN:4012801170543

Product details : FAG ADAPTOR SLEEVE H2307
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x57x57 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 30 mm |
| Male thread | m35x1,5 |
| Width | 43 mm |
| Outer diameter | 52 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 28.66 excl. VAT
/ Each
£ 34.39 incl. VAT
- Delivery usually within ( 7 ) days
