Adapter sleeve
Inner diameter | 35 mm |
---|---|
Male thread | M40x1,5 |
Width | 12.3 mm |
Logistics dimensions (L x W x H) | 36x62x62 mm |
---|---|
Logistic Weight | 190 g |
Inner diameter | 35 mm |
Male thread | M40x1,5 |
Width | 12.3 mm |
Series | H |
Material | Steel |
Outer diameter | 58 mm |
Usually arrives within 14 working days