References
SKF:SNW 22X3.15/16
Rubix:104A9366
EAN:7316576672781


Technical specifications
| Inner diameter | 1000125 mm |
|---|---|
| Width | 811784 mm |
| Outer diameter | 144.475 mm |
Product details : SKF ADAPTOR SLEEVE SNW 22X3.15/16
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 2330 g |
|---|---|
| Inner diameter | 1000125 mm |
| Width | 811784 mm |
| Outer diameter | 144.475 mm |
Show UNSPSC/ECL@SS
£ 176.43 excl. VAT
/ Each
£ 211.72 incl. VAT
- Usually arrives within 14 working days