SKF HRB+ ADAPTER SLEEVE H 2309


Tapered Adaptor Sleeve H Series

References
skf:H 2309
rubix:104A4536
manufacturer :8069
ean:7316577008657
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Male threadM45x1,5
Width50 mm
See all Specifications

Product details : SKF HRB+ ADAPTER SLEEVE H 2309


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight270 g
Inner diameter40 mm
Male threadM45x1,5
Width50 mm
Outer diameter61 mm
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
  • In stock: Next day delivery