H2340-AKN ADAPTER SLEEVE H 2340


ADAPTER SLEEVES

References
akn from mecaline:H2340-AKN
rubix:239A0472
manufacturer :890648
ean:4055953015843
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Male threadM 200x3
Width176 mm
See all Specifications

Product details : H2340-AKN ADAPTER SLEEVE H 2340


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter180 mm
Male threadM 200x3
Width176 mm
SeriesH23
MaterialSteel
Outer diameter250 mm
Weight13.9 kg
Show UNSPSC/ECL@SS
£ 770.17 excl. VAT
/ Each
£ 924.20 incl. VAT
  • Usually arrives within 14 working days