References
PTN:H222
Rubix:218A1425
Manufacturer :857520
EAN:3660338127731




Documents
Product details : PTN 857520 ADAPTER SLEEVE H222
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Male thread | m110×2 |
| Width | 63 mm |
| Outer diameter | 145 mm |
| Series | h200 |
| Material | steel |
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 39.64 excl. VAT
/ Each
£ 47.57 incl. VAT
- Usually arrives within 14 working days
