Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H218 ACCESSORIES
SNR H218 ACCESSORIES
Clamping bushing H 218
References
snr:
H218
rubix:
205A3900
ean:
3413520033385
Technical specifications
Inner diameter
80
mm
Width
52
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H218 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
130
x
56
mm
Logistic Weight
1210
g
Inner diameter
80
mm
Width
52
mm
Series
H200
Outer diameter
120
mm
Weight
1.2
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.71
excl. VAT
/
Each
£
60.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
H3052H-AKN ADAPTER SLEEVE H 3052 H
SNR H2332 ACCESSORIES
SKF ADAPTER SLEEVE HE 309
PTN 857554 ADAPTER SLEEVE H2322
PTN 857553 ADAPTER SLEEVE H2320
PTN 857551 ADAPTER SLEEVE H2318
SKF HRB+ ADAPTER SLEEVE H 211
PTN 857528 ADAPTER SLEEVE H312
TIMKEN H210 ADAPTER SLEEVE
SIEMENS 5SY4316-7 16A MCB MINI CIRCUIT BREAKER
SNR H312 ACCESSORIES
PTN 857540 ADAPTER SLEEVE H2307
SKF HA 3126 ADAPTER SLEEVE
SNR AHX3230G ACCESSORIES
H3036-AKN ADAPTER SLEEVE H 3036