References
SKF:H 2332
Rubix:104A5045
Manufacturer :8109
EAN:7316577008824

Product details : SKF ADAPTER SLEEVE H 2332
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 8262 g |
|---|---|
| Inner diameter | 140 mm |
| Male thread | m160x3 |
| Width | 147 mm |
| Outer diameter | 217 mm |
Show UNSPSC/ECL@SS
£ 449.81 excl. VAT
/ Each
£ 539.77 incl. VAT
- Delivery usually within ( 3 ) days
