References
NTN:H2314
Rubix:205A3920
EAN:3413520033514

Product details : SNR H2314 ACCESSORIES
Taper bush
Taper bush NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 156x96x162 mm |
|---|---|
| Logistic Weight | 978 g |
| Inner diameter | 70 mm |
| Width | 68 mm |
| Outer diameter | 92 mm |
| Series | h2300 |
| Material | steel |
| Weight | 900 kg |
Show UNSPSC/ECL@SS
£ 38.69 excl. VAT
/ Each
£ 46.43 incl. VAT
- Delivery usually within ( 3 ) days
