References
SNR:H320
Rubix:205A4015
EAN:3413520033934

Product details : SNR H320 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x75 mm |
|---|---|
| Logistic Weight | 1730 g |
| Inner diameter | 100 mm |
| Width | 71 mm |
| Outer diameter | 130 mm |
| Series | h300 |
| Weight | 1723 kg |
Show UNSPSC/ECL@SS
£ 49.50 excl. VAT
/ Each
£ 59.40 incl. VAT
- Delivery usually within ( 3 ) days
