Adapter Sleeve
Inner diameter | 49.213 mm |
---|---|
Male thread | M55x2 |
Width | 59 mm |
Logistics dimensions (L x W x H) | 71,5x81x81 mm |
---|---|
Logistic Weight | 419 g |
Inner diameter | 49.213 mm |
Male thread | M55x2 |
Width | 59 mm |
Series | HA |
Outer diameter | 75 mm |
Weight | 0.42 kg |
Usually arrives within 14 working days