Adapter Sleeve
Inner diameter | 55.563 mm |
---|---|
Male thread | M65x2 |
Width | 50 mm |
Logistics dimensions (L x W x H) | 64x79x79 mm |
---|---|
Logistic Weight | 571,2 g |
Inner diameter | 55.563 mm |
Male thread | M65x2 |
Width | 50 mm |
Series | HA |
Outer diameter | 85 mm |
Weight | 0.58 kg |
Usually arrives within 14 working days