Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR AHX3122/100 ACCESSORIES
SNR AHX3122/100 ACCESSORIES
Adapter sleeve SNR
References
snr:
AHX3122/100
rubix:
205A1546
ean:
3413520003036
Technical specifications
Inner diameter
105
mm
Width
68
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX3122/100 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
119
x
119
x
68
mm
Logistic Weight
1188
g
Inner diameter
105
mm
Width
68
mm
Series
AHX3100
Weight
1.182
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.01
excl. VAT
/
Each
£
208.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG ADAPTOR SLEEVE H2308
TIMKEN H312 ADAPTER SLEEVE
SNR H207 ACCESSORIES
TIMKEN H315 ADAPTER SLEEVE
TIMKEN H207 ADAPTER SLEEVE
TIMKEN H3130 ADAPTER SLEEVE
SKF SLEEVE ADAPTOR / WITHDRAWAL H319
FAG ADAPTOR SLEEVE H3026
SNR H304 ACCESSORIES
SNR H317E ACCESSORIES
H2340-AKN ADAPTER SLEEVE H 2340
PTN 857578 ADAPTER SLEEVE H3128
SKF OH 3156 H ADAPTER SLEEVE
PTN 857546 ADAPTER SLEEVE H2313
H2319-AKN ADAPTER SLEEVE H 2319