Adapter Sleeve
Inner diameter | 38.1 mm |
---|---|
Male thread | m 45x1,5 |
Width | 50 mm |
Logistics dimensions (L x W x H) | 61x69x69 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 38.1 mm |
Male thread | m 45x1,5 |
Width | 50 mm |
Outer diameter | 69 mm |
Usually arrives within 14 working days