References
PTN:H3148
Rubix:218A1728
Manufacturer :884332
EAN:3660338377594




Documents
Product details : PTN 884332 ADAPTER SLEEVE H3148
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Male thread | tr240×4 |
| Width | 172 mm |
| Outer diameter | 300 mm |
| Series | h3100 |
| Material | steel |
| Weight | 16 kg |
Show UNSPSC/ECL@SS
£ 740.48 excl. VAT
/ Each
£ 888.58 incl. VAT
- Usually arrives within 14 working days
