SKF ADAPTER SLEEVE H 3026


Tapered Adaptor Sleeve H Series

References
skf:H 3026
rubix:104A5050
manufacturer :8153
ean:7316577114730
brand logo
brand logo
Technical specifications
Inner diameter115 mm
Male threadM130x2
Width80 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 3026


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight2782 g
Inner diameter115 mm
Male threadM130x2
Width80 mm
Outer diameter161 mm
Show UNSPSC/ECL@SS
£ 215.16 excl. VAT
/ Each
£ 258.19 incl. VAT
  • Usually arrives within 14 working days