References
NSK:HE2320
Rubix:104A9369
EAN:00029176536540

Product details : NSK ADAPTER SLEEVE HE2320X
BEARING,SLEEVE,ADAPTOR,IMPERIAL
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Male thread | m100x2 |
| Width | 97 mm |
| Outer diameter | 130 mm |
| Series | he |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 92.61 excl. VAT
/ Each
£ 111.13 incl. VAT
- Usually arrives within 14 working days
