Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF ADAPTER SLEEVE HE 2317
SKF ADAPTER SLEEVE HE 2317
Adapter Sleeve
References
skf:
HE 2317
rubix:
104A5852
manufacturer :
64387
ean:
7316570180183
Technical specifications
Inner diameter
76.2
mm
Width
82
mm
See all Specifications
Product details
Technical specifications
Product details : SKF ADAPTER SLEEVE HE 2317
Technical specifications
Attributes
Logistics dimensions (L x W x H)
100
x
119
x
119
mm
Logistic Weight
1282
g
Inner diameter
76.2
mm
Width
82
mm
Outer diameter
119
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.05
excl. VAT
/
Each
£
128.46
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTER SLEEVE H 2332 L
SKF HA307 ADAPTOR SLEEVE
TIMKEN H2318 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H320
SKF SLEEVE H 3128 L
PTN 857548 ADAPTER SLEEVE H2315
SKF SLEEVE ADAPTOR / WITHDRAWAL H309
FAG ADAPTOR SLEEVE H3026
PTN 857567 ADAPTER SLEEVE H3036
SKF ADAPTER SLEEVE HE 213
FAG H3030 ADAPTOR SLEEVE 167309410000
TIMKEN H3032 ADAPTER SLEEVE
TIMKEN H211 ADAPTER SLEEVE
PTN 857529 ADAPTER SLEEVE H313
SKF OH3260H ADAPTER SLEEVE WITH HYDRAULIC CONNECTION