Bearing Accessories
Inner diameter | 50 mm |
---|---|
Width | 37 mm |
Logistics dimensions (L x W x H) | 86x86x46 mm |
---|---|
Logistic Weight | 310 g |
Packaged dimensions (D x W x H) | 86x86x46 mm |
Package weight | 310 g |
Inner diameter | 50 mm |
Width | 37 mm |
Outer diameter | 75 mm |
Usually arrives within 14 working days