Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF HA307 ADAPTOR SLEEVE
SKF HA307 ADAPTOR SLEEVE
Adapter Sleeve
References
skf:
HA 307
rubix:
212A1822
manufacturer :
64327
ean:
7316571143767
Technical specifications
Inner diameter
30.163
mm
Male thread
M35x1,5
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : SKF HA307 ADAPTOR SLEEVE
Technical specifications
Attributes
Logistic Weight
131,9
g
Inner diameter
30.163
mm
Male thread
M35x1,5
Width
35
mm
Series
HA
Outer diameter
52
mm
Weight
0.14
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.41
excl. VAT
/
Each
£
52.09
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN H206 ADAPTER SLEEVE
RHP H311 ADAPTOR SLEEVE
SKF ADAPTER SLEEVE H 213
FAG ADAPTOR SLEEVE H2318
SNR H311 ACCESSORIES
FAG H3148X-HG ADAPTOR SLEEVE 191768640000
SKF ADAPTER SLEEVE H 210
PTN 857574 ADAPTER SLEEVE H3120
SKF ADAPTER SLEEVE H 2338
SKF ADAPTOR SLEEVE HE317
H2326-AKN ADAPTER SLEEVE H 2326
SNR H305 ACCESSORIES
H2305-AKN ADAPTER SLEEVE H 2305
SKF ADAPTOR SLEEVE-CARB H 320 E
PTN 857560 ADAPTER SLEEVE H2340