SKF ADAPTER SLEEVE H 222


Tapered Adaptor Sleeve H Series

References
skf:H 222
rubix:104A4931
manufacturer :8062
ean:7316577008442
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Male threadM110x2
Width63 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 222


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight1864,3 g
Inner diameter100 mm
Male threadM110x2
Width63 mm
Outer diameter154 mm
Show UNSPSC/ECL@SS
£ 119.73 excl. VAT
/ Each
£ 143.68 incl. VAT
  • In stock: Next day delivery