Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2338 ACCESSORIES
SNR H2338 ACCESSORIES
Adapter sleeve SNR
References
snr:
H2338
rubix:
205A3938
ean:
3413520366032
Technical specifications
Inner diameter
190
mm
Width
169
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2338 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
295
x
293
x
183
mm
Logistic Weight
13291
g
Inner diameter
190
mm
Width
169
mm
Series
H2300
Outer diameter
240
mm
Weight
12.6
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
672.49
excl. VAT
/
Each
£
806.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H305 ACCESSORIES
TIMKEN H317 ADAPTER SLEEVE
TIMKEN H3034 ADAPTER SLEEVE
TIMKEN H308 ADAPTER SLEEVE
TIMKEN H219 ADAPTER SLEEVE
PTN 857562 ADAPTER SLEEVE H3026
H3040-AKN ADAPTER SLEEVE H 3040
PTN 857539 ADAPTER SLEEVE H2306
SNR H208 ACCESSORIES
H207-AKN ADAPTER SLEEVE H 207
SNR H3132 ACCESSORIES
H220-AKN ADAPTER SLEEVE H 220
SNR H3052H ACCESSORIES
H205-AKN ADAPTER SLEEVE H 205
RHP ADAPTOR SLEEVE H306