References
SKF:H 3130
Rubix:104A4935
Manufacturer :8247
EAN:7316577009043

Product details : SKF HRB+ ADAPTER SLEEVE H 3130
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 5240 g |
|---|---|
| Inner diameter | 135 mm |
| Male thread | m150x2 |
| Width | 111 mm |
| Outer diameter | 205 mm |
Show UNSPSC/ECL@SS
£ 327.70 excl. VAT
/ Each
£ 393.24 incl. VAT
- In stock: Next day delivery
