Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2308 ACCESSORIES
SNR H2308 ACCESSORIES
Clamping bushing H 2308
References
snr:
H2308
rubix:
205A3909
ean:
3413520033453
Technical specifications
Inner diameter
40
mm
Width
46
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2308 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
77
x
77
x
54
mm
Logistic Weight
235
g
Inner diameter
40
mm
Width
46
mm
Series
H2300
Outer diameter
58
mm
Weight
0.22
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.89
excl. VAT
/
Each
£
19.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HRB+ ADAPTER SLEEVE H 2316
SNR H222 ACCESSORIES
PTN 857563 ADAPTER SLEEVE H3028
TIMKEN H212 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 3028
H216-AKN ADAPTER SLEEVE H 216
FAG H3044X ADAPTOR SLEEVE 190039780000
SKF ADAPTER SLEEVE H 208
SNR H2322 ACCESSORIES
H3144H-AKN ADAPTER SLEEVE H 3144 H
SKF SLEEVE HA 316
SKF ADAPTER SLEEVE HE 2315
RHP H210 ADAPTOR SLEEVE
TIMKEN H314 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H310