References
RHP:H207
Rubix:230A0038
Manufacturer :H207 R

Product details : RHP H207 ADAPTOR SLEEVE
BEARING,SLEEVE,ADAPTOR,METRIC
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Male thread | m35 x 1,5 |
| Width | 38 mm |
| Outer diameter | 57 mm |
Show UNSPSC/ECL@SS
£ 7.51 excl. VAT
/ Each
£ 9.01 incl. VAT
- Usually arrives within 14 working days
