References
SKF:H 3136
Rubix:104A5566
Manufacturer :8252
EAN:7316577009050

Product details : SKF HRB+ ADAPTER SLEEVE H 3136
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x242x242 mm |
|---|---|
| Logistic Weight | 8979 g |
| Inner diameter | 160 mm |
| Male thread | m180x3 |
| Width | 131 mm |
| Outer diameter | 242 mm |
Show UNSPSC/ECL@SS
£ 448.67 excl. VAT
/ Each
£ 538.40 incl. VAT
- In stock: Next day delivery
