References
Timken:H3122
Rubix:212A1943
EAN:0087796212084

Product details : TIMKEN H3122 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x178x86 mm |
|---|---|
| Logistic Weight | 2250 g |
| Packaged dimensions (D x W x H) | 178x178x86 mm |
| Package weight | 2250 g |
| Inner diameter | 100 mm |
| Width | 81 mm |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 118.28 excl. VAT
/ Each
£ 141.94 incl. VAT
- Delivery usually within ( 7 ) days
