References
SKF:H 3060
Rubix:104A4933
Manufacturer :8193
EAN:7316577079909



Product details : SKF ADAPTER SLEEVE H 3060
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168x360x360 mm |
|---|---|
| Logistic Weight | 20890 g |
| Inner diameter | 280 mm |
| Width | 168 mm |
| Outer diameter | 360 mm |
Show UNSPSC/ECL@SS
£ 2,266.19 excl. VAT
/ Each
£ 2,719.43 incl. VAT
- Usually arrives within 14 working days
