References
SKF:H 211
Rubix:104A4681
Manufacturer :8049
EAN:7316577008367

Product details : SKF HRB+ ADAPTER SLEEVE H 211
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 272,2 g |
|---|---|
| Inner diameter | 50 mm |
| Male thread | m55x2 |
| Width | 37 mm |
| Outer diameter | 81 mm |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ Each
£ 27.96 incl. VAT
- Delivery usually within ( 3 ) days
