H3152H-AKN ADAPTER SLEEVE H 3152 H


ADAPTER SLEEVES

References
akn from mecaline:H3152H-AKN
rubix:239A0538
manufacturer :891314
ean:4055953018387
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Male threadTr 260X4
Width190 mm
See all Specifications

Product details : H3152H-AKN ADAPTER SLEEVE H 3152 H


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter

Technical specifications


Attributes
Inner diameter240 mm
Male threadTr 260X4
Width190 mm
SeriesH31
MaterialSteel
Outer diameter330 mm
Weight22.3 kg
Show UNSPSC/ECL@SS
£ 1,039.94 excl. VAT
/ Each
£ 1,247.93 incl. VAT
  • Usually arrives within 14 working days